• The item cannot be ordered due to missing prices.

Screwdriver for Phillips with Kraftform handle, Cross-head size: 0

Article no.: 667700 0

Select article variation and quantity

Cross-head size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cross-head size 0
for screw ⌀ up to 2 mm
Blade length 60 mm
overall length 141 mm
Drive profile Screwdriver for Phillips
Type of product Screwdrivers

Identification numbers & Classifications

Article number 667700 0
EAN / GTIN 4013288102171
Manufacturer number 05002800002

Description

Version:

Kraftform handle made of impact resistant plastic with integral soft zones facilitates torque transmission and thus protects hand and arm. Blade made of high hardness special steel with special toughness; diamond-coated tips. Nicromatt chrome-plated surface.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart