• The item cannot be ordered due to missing prices.

Screwdriver set for Pozidriv, with 2-component SwissGrip handle 4

Article no.: 667698 4

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie SwissGrip
Number of screwdrivers 4
Drive profile Pozidriv screwdriver
Type of product Screwdrivers

Identification numbers & Classifications

Article number 667698 4
EAN / GTIN 7610733252886
Manufacturer number 8243.RB

Description

Version:

SwissGrip power grip with non-allergenic elastomer coating and a core of particularly tough and impact-resistant polypropylene. High torques can be exerted even with wet or oily hands. Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated, black tip.
Handle with “Rainbow” colour coding for finding the correct drive size quickly.

Content:

1 each screwdriver No. 667697: Size 0; 1; 2; 3

Supplied with:

With wall bracket.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart