Screw holder, Type: 1

Article no.: 666425 1
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
41 pieces in stock 41 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Type 1
for blade ⌀ 4.5 − 6 mm
External ⌀ 17 mm
Length 41 mm
Type of product Holder

Identification & Classification

Article number 666425 1
Copy
EAN / GTIN 4013288135353
Copy
Manufacturer number 05018501001
Copy
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Version:

Permanently elastic blade grip for sliding on to screwdriver blades and bits. The resilient and highly wear-resistant screw grip retains the screw mechanically. Screwing the screw into the workpiece releases the screw automatically.

Application:

For holding screws when working in narrow areas.

Suitable for:

All commonly-used screwdrivers and long bit blades. Can be used for round and hexagon shaft screwdrivers, irrespective of the drive profile.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart