• The item cannot be ordered due to missing prices.

Screwdriver for Pozidriv, with 2-component SwissGrip handle 0

Article no.: 667697 0

Select article variation and quantity

Cross-head size Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Series SwissGrip
    Cross-head size 0
    for screw ⌀ up to 2 mm
    Blade length 60 mm
    overall length 140 mm
    Drive profile Pozidriv screwdriver
    Type of product Screwdrivers

    Identification numbers & Classifications

    Article number 667697 0
    EAN / GTIN 7610733252848
    Manufacturer number 8192.0-60 LG

    Description

    Version:

    SwissGrip power grip with non-allergenic elastomer coating and a core of particularly tough and impact-resistant polypropylene. High torques can be exerted even with wet or oily hands. Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated, black tip.
    Handle with “Rainbow” colour coding for finding the correct drive size quickly.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart