{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Classic | |
Blade width b | 8 mm | |
Blade designation | 5 | |
Tip thickness a | 1.2 mm | |
Blade length | 30 mm | |
overall length | 80 mm | |
Drive profile | Slot-head screwdriver | |
Type of product | Screwdriver |
Article number | 664100 8 | |
EAN / GTIN | 7610733086238 | |
Manufacturer number | 135.5-30 |
This article |
Recommendations |
|
---|---|---|
Screwdriver for slot-head, short, Blade width b: 8mm |
||
Drive profile | Slot-head screwdriver | Slot-head screwdriver |
overall length | 80 mm | 85 mm |
Blade length | 30 mm | 30 mm |
Blade width b | 8 mm | 8 mm |
Tip thickness a | 1.2 mm | 1.2 mm |
Type of product | Screwdriver | Screwdriver |