• The item cannot be ordered due to missing prices.

Screwdriver for slot-head, short 10 mm

Article no.: 664100 10

Select article variation and quantity

Blade width b (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Classic
    Blade width b 10 mm
    Blade designation 6
    Tip thickness a 1.6 mm
    Blade length 30 mm
    overall length 80 mm
    Drive profile Slot-head screwdriver
    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 664100 10
    EAN / GTIN 7610733086245
    Manufacturer number 135.6-30

    Description

    Version:

    “Classic” power grip of transparent, impact-resistant plastic (cadmium-free). Forged parallel blade.

    Standard:

    Similar to DIN 5265B.

    Material:

    Blade of PB Swiss Tools special alloy, nickel-plated and chrome-plated; black tip.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart