{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Classic | |
Blade width b | 8 mm | |
Blade designation | 5 | |
Tip thickness a | 1.2 mm | |
Blade length | 400 mm | |
overall length | 510 mm | |
Drive profile | Slot-head screwdriver | |
Type of product | Screwdriver |
Article number | 663700 8X400 | |
EAN / GTIN | 7610733086122 | |
Manufacturer number | 140.5-400 |