{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Classic | |
Blade width b | 6.5 mm | |
Blade designation | 4 | |
Tip thickness a | 1 mm | |
Blade length | 300 mm | |
overall length | 405 mm | |
Drive profile | Slot-head screwdriver | |
Type of product | Screwdriver |
Article number | 663700 6,5X300 | |
EAN / GTIN | 7610733086115 | |
Manufacturer number | 140.4-300 |