{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Classic | |
Blade width b | 3.5 mm | |
Blade designation | 1 | |
Tip thickness a | 0.5 mm | |
Blade length | 150 mm | |
overall length | 240 mm | |
Drive profile | Slot-head screwdriver | |
Type of product | Screwdriver |
Article number | 663700 3,5X150 | |
EAN / GTIN | 7610733086047 | |
Manufacturer number | 140.1-150 |