{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 3334 | |
Blade width b | 8 mm | |
Tip thickness a | 1.2 mm | |
Blade length | 175 mm | |
overall length | 287 mm | |
Drive profile | Slot-head screwdriver | |
Material | Stainless steel, INOX | |
Type of product | Screwdrivers |
Article number | 662500 8 | |
EAN / GTIN | 4013288107374 | |
Manufacturer number | 05032006001 |
This article |
Recommendations |
|
---|---|---|
“Stainless” blade screwdriver for slot-head, with Kraftform handle, Blade width b: 8mm |
||
Drive profile | Slot-head screwdriver | Slot-head screwdriver |
overall length | 287 mm | 295 mm |
Blade length | 175 mm | 175 mm |
Blade width b | 8 mm | 8 mm |
Tip thickness a | 1.2 mm | 1.2 mm |
Type of product | Screwdrivers | Screwdrivers |