• The item cannot be ordered due to missing prices.

“Stainless” blade screwdriver for slot-head, with Kraftform handle, Blade width b: 10mm

Article no.: 662500 10

Select article variation and quantity

Blade width b (mm) Unit price incl. VAT
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 3334
Blade width b 10 mm
Tip thickness a 1.6 mm
Blade length 200 mm
overall length 312 mm
Drive profile Slot-head screwdriver
Material Stainless steel, INOX
Type of product Screwdrivers

Identification numbers & Classifications

Article number 662500 10
EAN / GTIN 4013288107381
Manufacturer number 05032007001

Description

Version:

Forged blades, the tips are precisely manufactured to the standard sizes of slot-head screws.
Kraftform handle made of impact resistant plastic with integral soft zones facilitates torque transmission and thus protects hand and arm.
Wera Lasertip blade of stainless steel with tapered micro-textured drive tip (from size 3.5).

Standard:

DIN 5265 form A

Note:

Optimum working life for blade screwdrivers if screwdrivers always match the screw slot size (see table). Incorrect screwdriver size selection will cause damage to the screw head.

Downloads & documents

Compare with similar products

This article


Recommendations


“Stainless” blade screwdriver for slot-head, with Kraftform handle, Blade width b: 10mm

“Stainless” blade screwdriver for slot-head, with Kraftform handle, Blade width b: 10mm

Drive profile Slot-head screwdriver Slot-head screwdriver
overall length 312 mm 320 mm
Blade length 200 mm 200 mm
Standard DIN EN IEC 60900 / VDE 0682-201
Blade width b 10 mm 10 mm
Tip thickness a 1.6 mm 1.6 mm
Type of product Screwdrivers Screwdrivers

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart