• The item cannot be ordered due to missing prices.

“Stainless” blade screwdriver for slot-head, with Kraftform handle, Blade width b: 4mm

Article no.: 662500 4

Select article variation and quantity

Blade width b (mm) Unit price incl. VAT
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 3335
Blade width b 4 mm
Tip thickness a 0.8 mm
Blade length 100 mm
overall length 198 mm
Drive profile Slot-head screwdriver
Material Stainless steel, INOX
Type of product Screwdrivers

Identification numbers & Classifications

Article number 662500 4
EAN / GTIN 4013288107343
Manufacturer number 05032003001

Description

Version:

Forged blades, the tips are precisely manufactured to the standard sizes of slot-head screws.
Kraftform handle made of impact resistant plastic with integral soft zones facilitates torque transmission and thus protects hand and arm.
Wera Lasertip blade of stainless steel with tapered micro-textured drive tip (from size 3.5).

Standard:

DIN 5265 form A

Note:

Optimum working life for blade screwdrivers if screwdrivers always match the screw slot size (see table). Incorrect screwdriver size selection will cause damage to the screw head.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart