{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SwissGrip | |
Blade width b | 10 mm | |
Blade designation | 6 | |
Tip thickness a | 1.6 mm | |
Blade length | 180 mm | |
overall length | 300 mm | |
Blade tip | black | |
Drive profile | Slot-head screwdriver | |
Type of shank | round | |
Impact cap | no | |
Material | PB Swiss Tools special alloy | |
Material of handle | Elastomer | |
Surface | nickel-plated and chrome-plated | |
Actuation hexagon | no | |
through blade | no | |
Type of product | Screwdrivers |
Article number | 660040 10 | |
EAN / GTIN | 7610733244508 | |
Manufacturer number | 8100.6-180 BL |
This article |
Recommendations |
||
---|---|---|---|
Screwdriver for slot-head, with 2-component SwissGrip handle, Blade width b: 10mm |
|||
Drive profile | Slot-head screwdriver | Slot-head screwdriver | Slot-head screwdriver |
overall length | 300 mm | 295 mm | 300 mm |
Blade length | 180 mm | 175 mm | 180 mm |
Blade width b | 10 mm | 10 mm | 10 mm |
Tip thickness a | 1.6 mm | 1.6 mm | 1.6 mm |
Type of product | Screwdrivers | Screwdrivers | Screwdriver |