• The item cannot be ordered due to missing prices.

Screwdriver for slot-head, with 2-component SwissGrip handle, Blade width b: 3,5mm

Article no.: 660040 3,5

Select article variation and quantity

Blade width b (mm) Unit price incl. VAT
  • Material: PB Swiss Tools special alloy

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Series SwissGrip
Blade width b 3.5 mm
Blade designation 1
Tip thickness a 0.5 mm
Blade length 90 mm
overall length 180 mm
Blade tip black
Drive profile Slot-head screwdriver
Type of shank round
Impact cap no
Material PB Swiss Tools special alloy
Material of handle Elastomer
Surface nickel-plated and chrome-plated
Actuation hexagon no
through blade no
Type of product Screwdrivers

Identification numbers & Classifications

Article number 660040 3,5
EAN / GTIN 7610733249664
Manufacturer number 8100.1-90 GR

Description

Version:

SwissGrip power grip with non-allergenic elastomer coating and a core of particularly tough and impact-resistant polypropylene. High torques can be exerted even with wet and oily hands. Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated. Black tip. Stepped plane parallel tips provide full-surface instead of linear contact, enabling higher torque transmission.
Handle with “Rainbow” colour coding for finding the correct drive size quickly.

Advantage:

  • Stepped plane parallel tips provide full-surface instead of linear contact, enabling higher torque transmission.
  • No cam-out effect.
  • Tips perfectly fit standard and non-standard screw slot sizes.
  • Smooth, burr-free rounding of the end of the handle prevents friction in the palm of the hand.
  • Rounded ergonomic shape with comfortable easy-grip surface ensures non-fatiguing working and high torque transmission.
  • Non-roll flats.
  • Marked with drive symbol and size.

Application:

For repair and assembly work, for loosening tight screws etc.

Downloads & documents

Compare with similar products

This article


Recommendations


Screwdriver for slot-head, with 2-component SwissGrip handle, Blade width b: 3,5mm

Screwdriver for slot-head, with 2-component SwissGrip handle, Blade width b: 3,5mm

Drive profile Slot-head screwdriver Slot-head screwdriver
overall length 180 mm 180 mm
Blade designation 1
Blade length 90 mm 90 mm
Blade width b 3.5 mm 3.5 mm
Tip thickness a 0.5 mm 0.6 mm
Type of product Screwdrivers Screwdriver

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart