{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade width b | 10 mm | |
Tip thickness a | 1.6 mm | |
Blade length | 175 mm | |
overall length | 295 mm | |
Hexagon collar for wrench assistance | 13 mm | |
Drive profile | Slot-head screwdriver | |
Type of product | Screwdrivers |
Article number | 660701 10 | |
EAN / GTIN | 4045197951472 | |
Manufacturer number | 660701 10 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Screwdriver for slot-head, with power grip 10 mm |
||
Drive profile | Slot-head screwdriver | Slot-head screwdriver |
overall length | 295 | 294 |
Blade length | 175 | 175 |
Blade width b | 10 | 10 |
Tip thickness a | 1.6 | 1.6 |
Hexagon collar for wrench assistance | 13 | 13 |
Type of product | Screwdrivers | Screwdriver |