{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx Plus® profile | 7IP | |
overall length | 175 mm | |
Torque | 0.9 Nm | |
Drive profile | Screwdriver for TORX PLUS® screws | |
Blade ⌀ | 6.3 mm | |
Type of product | Screwdriver bit |
Article number | 659996 7IP | |
EAN / GTIN | 2050001930583 | |
Manufacturer number | 29007 |