• The item cannot be ordered due to missing prices.

Torque interchangeable blade for Torx Plus® 15IP

Article no.: 659996 15IP

Select article variation and quantity

Torx Plus® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Torx Plus® profile 15IP
overall length 175 mm
Torque 3 Nm
Drive profile Screwdriver for TORX PLUS® screws
Blade ⌀ 6.3 mm
Type of product Screwdriver bit

Identification numbers & Classifications

Article number 659996 15IP
EAN / GTIN 2050001930620
Manufacturer number 29015

Description

Suitable for:

Torque screwdriver set No. 659990.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart