{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Direction of tightening | Right-hand tightening | |
Torque measuring accuracy | ±6 % | |
Series | Dinaplus | |
Torque range | 0.6 Nm - 5 Nm | |
Release signalling | akustisk; haptisk | |
Trigger principle | mechanical short-travel release | |
Connection format | exchangeable blade | |
Measurement technology | mechanical | |
Data can be recorded | no | |
Setting the trigger value | preset | |
Feedback | triggering | |
Reversible reading | Nm | |
Measurement process | Torque | |
Adjustable trigger value | non-adjustable | |
Drive profile | Screwdriver for TORX® screws | |
Type of product | Torque screwdriver |
Article number | 659990 15 | |
EAN / GTIN | 2050001890184 | |
Manufacturer number | PKITDP00000 |
This article |
Recommendations |
|
---|---|---|
Set of “Dinaplus” torque screwdrivers, Type: 15 |
||
Reversible reading | Nm | Nm |
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws; Screwdriver for TORX PLUS® screws |
Release signalling | akustisk; haptisk | haptic |
Measurement technology | mechanical | mechanical |
Trigger principle | mechanical short-travel release | mechanical long travel release |
Setting the trigger value | preset | preset |
Feedback | triggering | triggering |