“TQ-Station” torque screwdriver set

Article no.: 659965
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

103 pieces in stock 103 pieces available in 11-14 working days

Select article variation and quantity

Unit price incl. VAT

Availability

  • Direction of tightening: Right-hand tightening
  • Torque measuring accuracy: ±10; ±15
  • Bit socket: F 6.3
  • Standard: DIN EN ISO 6789

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Direction of tightening Right-hand tightening
Torque measuring accuracy ±10 %; ±15 %
Bit socket F 6.3
Overall length L 107 mm
Release signalling haptic
Trigger principle mechanical long travel release
Connection format Bit holder 1/4 inch
Measurement technology mechanical
Data can be recorded no
Setting the trigger value preset
Feedback triggering
Reversible reading Nm
Measurement process Torque
Adjustable trigger value preset
Standard DIN EN ISO 6789
Drive profile Screwdriver for TORX® screws; Screwdriver for TORX PLUS® screws
Type of product Torque screwdriver

Identification & Classification

Article number 659965
Copy
EAN / GTIN 4045197614469
Copy
Manufacturer number 659965
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Torque screwdriver with easy-grip 2-component T-handle and fixed torque. 1/4 inch bit holder with magnet. Flexible modular bit-holder station with a sturdy sheet metal body and light-weight plastic storage units. Quick access to the torque screwdrivers and also to the E 6.3 precision bits. Handy storage of items such as indexable inserts in 3 retractable container boxes. Non-tipping solution for the workbench or machine, or for hanging from a perforated panel.

Function:

On reaching the set torque value, the screwdriver can be felt and heard to trigger and is then again immediately ready for use. Unlimited release torque.

Standard:

Tested to DIN EN ISO 6789.

Accuracy:

Size 0.6 - 1.5 = ± 15 % of the stated value.
Size 2.2 - 5.7 = ± 10 % of the stated value.

Supplied with:

Torque screwdriver No. 211750: 1 each size 0.6; 0.9; 1.2; 1.5; 2.2; 3.0; 3.8; 5.0; 5.7
Bits for Torx® No. 674248: 1 each size TX6; TX7; TX8; TX9; TX10; TX15; TX20
Bits for Torx Plus® No. 674252: 1 each size 6IP; 7IP; 8IP; 9IP; 10IP; 15IP; 20IP
Storage station: 1 pc.
Container boxes (drawers): 3pcs.

Note:

The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.
The individual sizes of the torque screwdrivers are available under No. 211750.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart