• The item cannot be ordered due to missing prices.

Torque screwdriver holder 500 cNm

Article no.: 659991 500

Select article variation and quantity

maximum torque (cNm) Unit price incl. VAT
  • Direction of tightening: Right-hand tightening
  • Torque measuring accuracy: ±6

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

maximum torque 500 cNm
Direction of tightening Right-hand tightening
Torque measuring accuracy ±6 %
Series Dinaplus
Overall length L 131.4 mm
Torque range 60 cNm - 500 cNm
Torque range 0.6 Nm - 5 Nm
Release signalling haptic
Trigger principle mechanical short-travel release
Connection format exchangeable blade
Measurement technology mechanical
Torque fixed setting yes
Data can be recorded no
Setting the trigger value preset
Feedback triggering
Reversible reading Nm
Measurement process Torque
Adjustable trigger value preset
Type of product Torque screwdriver

Identification numbers & Classifications

Article number 659991 500
EAN / GTIN 2050001922328
Manufacturer number 26000

Description

Suitable for:

Interchangeable blades for Torx® No. 659995 and Torx Plus® No. 659996 and also set No. 659990.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart