• The item cannot be ordered due to missing prices.

Torque screwdriver without scale, to take interchangeable blades 1600 cNm

Article no.: 659958 1600

Select article variation and quantity

maximum torque (cNm) Unit price incl. VAT
  • Direction of tightening: Right-hand tightening
  • Torque measuring accuracy: ±6
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 1,600 cNm
Direction of tightening Right-hand tightening
Torque measuring accuracy ±6 %
Test certificate Manufacturer’s test certificate
Overall length L 126 mm
set torque 10 Nm
set torque 1,000 cNm
Torque range 320 cNm - 1,600 cNm
Torque range 3.2 Nm - 16 Nm
suitable interchangeable blades 8 mm
Release signalling acoustic; haptisk
Trigger principle mechanical short travel release
Connection format exchangeable blade
Measurement technology mechanical
Torque fixed setting no
Data can be recorded no
Setting the trigger value without setting scale (requires torque analyser)
Feedback triggering
Reversible reading cNm
Measurement process Torque
Adjustable trigger value preset
Standard DIN EN ISO 6789
Type of product Torque screwdriver

Identification numbers & Classifications

Article number 659958 1600
EAN / GTIN 7610733291755
Manufacturer number 8324.A 10.0 NM

Description

Version:

Power grip with non-allergenic elastomer coating allows transmission of the required torque with no problems even with wet or oily hands. On reaching the set torque value, the screwdriver can be felt and heard to trigger and is then again immediately ready for use. The release torque is higher than the tightening torque (overload protection).
The desired torque can be set by stepless adjustment using a torque analyser (No. 654300654460) and a 5 AF hexagon screwdriver (not supplied).
To take 8 mm interchangeable blades (No. 659870659884). With pistol grip for delivering high torques.

Standard:

Tested to DIN EN ISO 6789.

Note:

The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart