• The item cannot be ordered due to missing prices.

8 mm blade with square drive 1/4 in

Article no.: 659876 1/4

Select article variation and quantity

External square drive (in) Unit price incl. VAT
  • Square drive: 1/4

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Square drive 1/4 in
    overall length 80 mm
    Usable length 64 mm
    Drive profile Square screwdriver
    Type of product Screwdriver bit

    Identification numbers & Classifications

    Article number 659876 1/4
    EAN / GTIN 7610733220526
    Manufacturer number 225.V 1/4

    Description

    Version:

    Blade of chrome vanadium special alloy combining maximum hardness and exceptional toughness. Surface nickel-plated and chrome-plated.

    Suitable for:

    Torque screwdrivers No. 659906 / 659908 / 659911 (up to Cat. 48) and 659912 / 659957 and 659958 size 1600 and screwdriver sets with flip-over handle No. 667625 / 667645.

    Note:

    See No. 659870 / 659872 and 659878659884 for further blades.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart