{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Bit socket | D 6,3 | |
overall length | 80 mm | |
Usable length | 64 mm | |
Type of product | Screwdriver bit |
Article number | 659874 80 | |
EAN / GTIN | 7610733220519 | |
Manufacturer number | 225.M-80 |