{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 600 cNm | |
Direction of tightening | For right- and left-hand tightening | |
Torque measuring accuracy | ±4 % | |
Bit socket | F 6.3 | |
Series | TORSIOMETER 760 | |
Overall length L | 185 mm | |
Torque range | 120 cNm - 600 cNm | |
Torque range | 12 lbfin - 52 lbfin | |
Scale graduation, 1 graduation = | 20 cNm | |
Display | analogue | |
Release signalling | akustisk; haptisk | |
Trigger principle | mechanical short-travel release | |
Connection format | Bit holder 1/4 inch | |
Measurement technology | mechanical | |
Torque fixed setting | no | |
Data can be recorded | no | |
Setting the trigger value | Memory pointer | |
Feedback | displaying | |
Reversible reading | cNm; lbfin | |
Measurement process | Torque | |
Adjustable trigger value | non-adjustable | |
Standard | DIN EN ISO 6789 | |
Weight | 230 g | |
Type of product | Torque screwdriver |
Article number | 659200 600 | |
EAN / GTIN | 4018754118939 | |
Manufacturer number | 51040060 |
This article |
Recommendations |
|
---|---|---|
“Torsiometer” torque screwdriver, maximum torque: 600cNm |
||
Release signalling | akustisk; haptisk | acoustic; haptisk |
Bit socket | F 6.3 | D 6,3 |
Data can be recorded | no | no |
Overall length L | 185 mm | 153 mm |
Torque measuring accuracy | ±4 % | ±6 % |
Adjustable trigger value | non-adjustable | adjustable |
Type of product | Torque screwdriver | Torque screwdriver |