{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 150 cNm | |
Direction of tightening | For right- and left-hand tightening | |
Torque measuring accuracy | ±4 % | |
Bit socket | F 6.3 | |
Series | TORSIOMETER 760 | |
Overall length L | 185 mm | |
Torque range | 30 cNm - 150 cNm | |
Torque range | 3 lbfin - 13 lbfin | |
Scale graduation, 1 graduation = | 5 cNm | |
Display | analogue | |
Release signalling | akustisk; haptisk | |
Trigger principle | mechanical short-travel release | |
Connection format | Bit holder 1/4 inch | |
Measurement technology | mechanical | |
Torque fixed setting | no | |
Data can be recorded | no | |
Setting the trigger value | Memory pointer | |
Feedback | displaying | |
Reversible reading | cNm; lbfin | |
Measurement process | Torque | |
Adjustable trigger value | non-adjustable | |
Standard | DIN EN ISO 6789 | |
Weight | 225 g | |
Type of product | Torque screwdriver |
Article number | 659200 150 | |
EAN / GTIN | 4018754118915 | |
Manufacturer number | 51040015 |
This article |
Recommendations |
|
---|---|---|
“Torsiometer” torque screwdriver, maximum torque: 150cNm |
||
Display | analogue | analogue |
Bit socket | F 6.3 | D 6,3 |
Overall length L | 185 mm | 153 mm |
Torque measuring accuracy | ±4 % | ±6 % |
Connection format | Bit holder 1/4 inch | Bit holder 1/4 inch |
Trigger principle | mechanical short-travel release | mechanical slip clutch |
Setting the trigger value | Memory pointer | with adjustment scale |