{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 6 Nm | |
Direction of tightening | Right-hand tightening | |
Torque measuring accuracy | ±3 % | |
Series | QSP | |
Overall length L | 185 mm | |
Torque range | 1 Nm - 6 Nm | |
Weight | 190 g | |
Square drive | 1/4 in | |
Release signalling | akustisk; haptisk | |
Trigger principle | mechanical short-travel release | |
Connection format | Push-through square drive (ratchet) | |
Measurement technology | mechanical | |
Deflection function | no | |
Slipper function | no | |
Memory pointer | no | |
Data can be recorded | no | |
Setting the trigger value | without setting scale (requires torque analyser) | |
Feedback | triggering | |
Reversible reading | Nm | |
Measurement process | Torque | |
Adjustable trigger value | adjustable | |
Standard | DIN EN ISO 6789 | |
Lever length including factory calibration reference dimension [l3] | 120 mm | |
Type of product | Torque Wrench |
Article number | 657320 6 | |
EAN / GTIN | 4562135128555 | |
Manufacturer number | QSP6N4 |
This article |
Recommendations |
||
---|---|---|---|
Torque wrench without scale, Maximum torque: 6N·m |
|||
Reversible reading | Nm | Nm | Nm |
Square drive | 1/4 in | 1/4 in | 1/4 in |
Weight | 190 g | 400 g | 300 g |
Connection format | Push-through square drive (ratchet) | Push-through square drive (ratchet) | Push-through square drive (ratchet) |
Setting the trigger value | without setting scale (requires torque analyser) | Memory pointer | with adjustment scale |
Adjustable trigger value | adjustable | non-adjustable | adjustable |
Type of product | Torque Wrench | Torque Wrench | Torque Wrench |