{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 280 Nm | |
Direction of tightening | Right-hand tightening | |
Torque measuring accuracy | ±3 % | |
Series | QSP | |
Overall length L | 665 mm | |
Torque range | 40 Nm - 280 Nm | |
Weight | 1,800 g | |
Square drive | 1/2 in | |
Release signalling | akustisk; haptisk | |
Trigger principle | mechanical short-travel release | |
Connection format | Push-through square drive (ratchet) | |
Measurement technology | mechanical | |
Deflection function | no | |
Slipper function | no | |
Memory pointer | no | |
Data can be recorded | no | |
Setting the trigger value | without setting scale (requires torque analyser) | |
Feedback | triggering | |
Reversible reading | Nm | |
Measurement process | Torque | |
Adjustable trigger value | adjustable | |
Standard | DIN EN ISO 6789 | |
Lever length including factory calibration reference dimension [l3] | 600 mm | |
Type of product | Torque Wrench |
Article number | 657320 280 | |
EAN / GTIN | 4571141274941 | |
Manufacturer number | QSP280N3-1/2 |
This article |
Recommendations |
|
---|---|---|
Torque wrench without scale 280 N·m |
||
Square drive | 1/2 | 1/2 |
Direction of tightening | Right-hand tightening | For right and left-hand tightening |
Release signalling | akustisk ;haptisk | visual |
Data can be recorded | no | no |
Weight | 1,800 | 1,650 |
Setting the trigger value | without setting scale (requires torque analyser) | Memory pointer |
Adjustable trigger value | adjustable | non-adjustable |