{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 6 Nm | |
Direction of tightening | For right and left-hand tightening | |
Torque measuring accuracy | ±4 % | |
Test certificate | Manufacturer’s test certificate | |
Overall length L | 225 mm | |
Torque range | 1.2 Nm - 6 Nm | |
Scale graduation, 1 graduation = | 0.1 Nm | |
Weight | 400 g | |
Square drive | 1/4 in | |
Display | analogue | |
Release signalling | visual | |
Connection format | Push-through square drive (ratchet) | |
Measurement technology | mechanical | |
Data can be recorded | no | |
Setting the trigger value | Memory pointer | |
Feedback | displaying | |
Reversible reading | Nm | |
Measurement process | Torque | |
Adjustable trigger value | non-adjustable | |
Standard | DIN EN ISO 6789 | |
Lever length without plug-in head [l1] | 144 mm | |
Lever length including factory calibration reference dimension [l3] | 180 mm | |
Type of product | Torque Wrench |
Article number | 655520 6 | |
EAN / GTIN | 4045197549907 | |
Manufacturer number | 655520 6 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |