• The item cannot be ordered due to missing prices.

Torque wrench with dial gauge display, maximum torque: 25N·m

Article no.: 655520 25

Select article variation and quantity

maximum torque (N·m) Unit price incl. VAT
  • Direction of tightening: For right and left-hand tightening
  • Torque measuring accuracy: ±4
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 25 Nm
Direction of tightening For right and left-hand tightening
Torque measuring accuracy ±4 %
Test certificate Manufacturer’s test certificate
Overall length L 250 mm
Torque range 5 Nm - 25 Nm
Scale graduation, 1 graduation = 0.5 Nm
Weight 400 g
Square drive 1/4 in
Display analogue
Release signalling visual
Connection format Push-through square drive (ratchet)
Measurement technology mechanical
Data can be recorded no
Setting the trigger value Memory pointer
Feedback displaying
Reversible reading Nm
Measurement process Torque
Adjustable trigger value non-adjustable
Standard DIN EN ISO 6789
Lever length without plug-in head [l1] 164 mm
Lever length including factory calibration reference dimension [l3] 200 mm
Type of product Torque Wrench

Identification numbers & Classifications

Article number 655520 25
EAN / GTIN 4045197549921
Manufacturer number 655520 25

Description

Version:

One-armed; slim design with easily readable dial gauge. Body entirely of steel, chrome-plated with fixed square drive for plug-in heads.
Units of measure: Nm
Non-slip 2-component handle.

Function:

Actual torque can be read on the gauge whilst working; the final value is held by the memory pointer to be read later.

Application:

For controlled single tightening of screws and for controlled measurements.

Standard:

Tested to DIN EN ISO 6789.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Note:

The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart