{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 19 mm | |
Square drive | 1/2 in | |
⌀ drive output end | 30 mm | |
Length | 78 mm | |
Drive profile | Hexagon socket | |
suitable for machine use | yes | |
Type of product | Socket insert |
Article number | 651200 19 | |
EAN / GTIN | 4045197215178 | |
Manufacturer number | 651200 19 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
IMPACT hexagon socket, 1/2 inch long, Width across flats: 19mm |
||||||
⌀ drive output end | 30 mm | 28.7 mm | 29 mm | 26 mm | 29 mm | 29 mm |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket Surfacedrive | Hexagon socket | Hexagon socket Surfacedrive |
Square drive | 1/2 in | 1/2 in | 1/2 in | 1/2 in | 1/2 in | 1/2 in |
suitable for machine use | yes | yes | yes | yes | yes | yes |
Length | 78 mm | 38 mm | 38 mm | 38 mm | 78 mm | 85 mm |
Width across flats | 19 mm | 19 mm | 19 mm | 19 mm | 19 mm | 19 mm |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert |