• The item cannot be ordered due to missing prices.

IMPACT hexagon socket, 1/2 inch long 14 mm

Article no.: 651200 14

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 14 mm
Square drive 1/2 in
⌀ drive output end 25 mm
Length 78 mm
Drive profile Hexagon socket
suitable for machine use yes
Type of product Socket insert

Identification numbers & Classifications

Article number 651200 14
EAN / GTIN 4045197215123
Manufacturer number 651200 14

Description

Version:

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
For safety reasons must always be secured using a suitable locking pin and O-ring.

Material:

Chrome molybdenum steel, surface burnished.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart