{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 6 mm | |
Square drive | 1/2 in | |
⌀ drive end | 22.7 mm | |
Length | 120 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Socket insert |
Article number | 643300 6 | |
EAN / GTIN | 4018754006953 | |
Manufacturer number | 03151206 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Hexagon bit socket, long, 1/2 inch 6 mm |
|||
⌀ drive end | 22.7 | 24 | |
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon socket |
Square drive | 1/2 | 1/2 | 1/2 |
Length | 120 | 58 | 116.5 |
Hexagon | 6 | 6 | 6 |
Uninsulated blade length | 15 | ||
Type of product | Socket insert | Socket insert | Socket insert |