{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 6 mm | |
Square drive | 1/2 in | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
Uninsulated blade length | 15 mm | |
Length | 116.5 mm | |
Drive profile | Hexagon socket | |
Surface | plastic insulated | |
with ball point | no | |
with retaining ring | no | |
Type of product | Socket insert |
Article number | 643809 6 | |
EAN / GTIN | 4067263120896 | |
Manufacturer number | 643809 6 |
This article |
Recommendations |
|
---|---|---|
Hexagon bit socket, 1/2 inch fully insulated, Hexagon: 6mm |
||
Drive profile | Hexagon socket | Hexagon screwdriver |
Square drive | 1/2 in | 1/2 in |
Length | 116.5 mm | 58 mm |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
Hexagon | 6 mm | 6 mm |
Uninsulated blade length | 15 mm | |
Type of product | Socket insert | Socket insert |