• The item cannot be ordered due to missing prices.

Hexagon bit socket, 1/2 inch fully insulated 8 mm

Article no.: 643809 8

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 8 mm
Square drive 1/2 in
Standard DIN EN IEC 60900 / VDE 0682-201
Uninsulated blade length 15 mm
Length 116.5 mm
Drive profile Hexagon socket
Surface plastic insulated
with ball point no
with retaining ring no
Type of product Socket insert

Identification numbers & Classifications

Article number 643809 8
EAN / GTIN 4067263120902
Manufacturer number 643809 8

Description

Version:

With plastic insulation up to 1000 V to DIN EN IEC 60900 / VDE 0682-201.

Note:

For working at voltages up to 1000 Volts. In safety areas only fully insulated tools (No. 643801643809) may be used in combination.

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon bit socket, 1/2 inch fully insulated 8 mm

Hexagon bit socket, 1/2 inch fully insulated 8 mm

⌀ drive end 24
Drive profile Hexagon socket Hexagon screwdriver
Square drive 1/2 1/2
Length 116.5 58
Standard DIN EN IEC 60900 / VDE 0682-201
Hexagon 8 8
Type of product Socket insert Socket insert

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart