{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 10 mm | |
Square drive | 1/2 in | |
⌀ drive end | 22.7 mm | |
Length | 140 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Socket insert |
Article number | 643300 10 | |
EAN / GTIN | 4018754007004 | |
Manufacturer number | 03151410 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Hexagon bit socket, long, 1/2 inch, Hexagon: 10mm |
|||||
⌀ drive end | 22.7 mm | 22.5 mm | 23.5 mm | 23.5 mm | 22 mm |
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon socket |
Square drive | 1/2 in | 1/2 in | 1/2 in | 1/2 in | 1/2 in |
Length | 140 mm | 140 mm | 140 mm | 140 mm | 140 mm |
Hexagon | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm |
Material | Chrome vanadium steel | Chromium vanadium steel | |||
Type of product | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert |