{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 21 mm | |
Square drive | 1/2 in | |
Standard | DIN 3124; ISO 2725-1; DIN EN 3710; DIN EN 3709; ASME B 107.5M | |
⌀ drive output end | 28.7 mm | |
Length | 83 mm | |
Drive profile | Bi-hex socket | |
Material | Chrome alloy steel | |
Surface | chrome-plated | |
with AS Drive profile. | yes | |
Type of product | Socket insert |
Article number | 642500 21 | |
EAN / GTIN | 4018754005642 | |
Manufacturer number | 03020021 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Bi-hexagon socket deep, 1/2 inch 21 mm |
|||||
⌀ drive output end | 28.7 | 28.5 | 28.5 | 28.5 | 28.5 |
Drive profile | Bi-hex socket | Bi-hex socket | Bi-hex socket | Bi-hex socket | Bi-hex socket |
Square drive | 1/2 | 1/2 | 1/2 | 1/2 | 1/2 |
Length | 83 | 39 | 77 | 38 | 77 |
Width across flats | 21 | 21 | 21 | 21 | 21 |
Material | Chrome alloy steel | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert |