{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 19 mm | |
Square drive | 1/2 in | |
Standard | DIN 3124; ISO 2725-1; DIN EN 3710; DIN EN 3709; ASME B 107.5M | |
⌀ drive output end | 26.2 mm | |
Length | 83 mm | |
Drive profile | Bi-hex socket | |
Material | Chrome alloy steel | |
Surface | chrome-plated | |
with AS Drive profile. | yes | |
Type of product | Socket insert |
Article number | 642500 19 | |
EAN / GTIN | 4018754005635 | |
Manufacturer number | 03020019 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Bi-hexagon socket deep, 1/2 inch, Width across flats: 19mm |
|||||
⌀ drive output end | 26.2 mm | 26.5 mm | 26.6 mm | 26.5 mm | 26.5 mm |
Drive profile | Bi-hex socket | Bi-hex socket | Bi-hex socket | Bi-hex socket | Bi-hex socket |
Square drive | 1/2 in | 1/2 in | 1/2 in | 1/2 in | 1/2 in |
Length | 83 mm | 39 mm | 77 mm | 38 mm | 77 mm |
Width across flats | 19 mm | 19 mm | 19 mm | 19 mm | 19 mm |
Material | Chrome alloy steel | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert |