• The item cannot be ordered due to missing prices.

Bi-hexagon socket deep, 1/2 inch, Width across flats: 15mm

Article no.: 642500 15

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 15 mm
Square drive 1/2 in
Standard DIN 3124; ISO 2725-1; DIN EN 3710; DIN EN 3709; ASME B 107.5M
⌀ drive output end 21.2 mm
Length 83 mm
Drive profile Bi-hex socket
Material Chrome alloy steel
Surface chrome-plated
with AS Drive profile. yes
Type of product Socket insert

Identification numbers & Classifications

Article number 642500 15
EAN / GTIN 4018754005598
Manufacturer number 03020015

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Square socket drive with close tolerances for secure fit on the drive attachment. Internal square to DIN 3120.
Optimum grain orientation due to special forging process. Close tolerance width across flats. No rounding of bolt corners, nuts and bolt heads are protected. Hardened in an oil bath, stress-relieved and distortion-free for a precision fit. Smoothed finish. Bi-hexagon with AS drive profile.

Standard:

DIN 3124-L

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel.

Downloads & documents

Compare with similar products

This article


Recommendations


Bi-hexagon socket deep, 1/2 inch, Width across flats: 15mm

Bi-hexagon socket deep, 1/2 inch, Width across flats: 15mm

⌀ drive output end 21.2 mm 21.6 mm 21.6 mm 21.4 mm 21.3 mm
Drive profile Bi-hex socket Bi-hex socket Bi-hex socket Bi-hex socket Bi-hex socket
Square drive 1/2 in 1/2 in 1/2 in 1/2 in 1/2 in
Length 83 mm 38 mm 77 mm 38 mm 77 mm
Width across flats 15 mm 15 mm 15 mm 15 mm 15 mm
Material Chrome alloy steel Chrome vanadium steel Chrome vanadium steel Chrome vanadium steel Chrome vanadium steel
Type of product Socket insert Socket insert Socket insert Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart