{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 18 mm | |
Square drive | 1/2 in | |
Hexagon socket profile | Surfacedrive | |
Norm | DIN 3124 | |
suitable for inches (American sizes) | 11/16 in | |
⌀ drive output end | 25.4 mm | |
Length | 38 mm | |
Drive profile | Hexagon socket Surfacedrive | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Socket insert |
Article number | 642325 18 | |
EAN / GTIN | 4045197497840 | |
Manufacturer number | 642325 18 |