• The item cannot be ordered due to missing prices.

Surface Drive hexagon socket, 1/2 inch 10 mm

Article no.: 642325 10

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 1/2
  • Hexagon socket profile: Surfacedrive
  • Material: Chrome vanadium steel

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Width across flats 10 mm
    Square drive 1/2 in
    Hexagon socket profile Surfacedrive
    Standard DIN 3124
    suitable for inches (American sizes) 3/8 in
    ⌀ drive output end 15.4 mm
    Length 38 mm
    Drive profile Hexagon socket Surfacedrive
    Material Chrome vanadium steel
    Surface chrome-plated
    Type of product Socket insert

    Identification numbers & Classifications

    Article number 642325 10
    EAN / GTIN 4045197497680
    Manufacturer number 642325 10

    Description

    Version:

    Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Square socket drive with close tolerances for secure fit on the drive attachment. Internal square to DIN 3120.
    The Surface Drive socket opening allows a tight fit and higher effectiveness. The pressure works directly on the faces of the nuts and bolts; weaker corners are protected. Intermediate sizes e.g. in inches (A/F, BSF, BSW) and rounded heads can be tightened or loosened using the Surface Drive.

    Standard:

    DIN 3124

    Material:

    Chrome vanadium steel, chrome-plated.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart