• The item cannot be ordered due to missing prices.

Surface Drive hexagon socket, 1/2 inch 12 mm

Article no.: 642325 12
  • Square drive: 1/2
  • Hexagon socket profile: Surfacedrive
  • Material: Chrome vanadium steel

Product details

Technical Data

Width across flats 12 mm
Square drive 1/2 in
Hexagon socket profile Surfacedrive
Standard DIN 3124
suitable for inches (American sizes) 15/32 in
⌀ drive output end 17.9 mm
Length 38 mm
Drive profile Hexagon socket Surfacedrive
Material Chrome vanadium steel
Surface chrome-plated
Type of product Socket insert

Identification numbers & Classifications

Article number 642325 12
EAN / GTIN 4045197497727
Manufacturer number 642325 12

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Square socket drive with close tolerances for secure fit on the drive attachment. Internal square to DIN 3120.
The Surface Drive socket opening allows a tight fit and higher effectiveness. The pressure works directly on the faces of the nuts and bolts; weaker corners are protected. Intermediate sizes e.g. in inches (A/F, BSF, BSW) and rounded heads can be tightened or loosened using the Surface Drive.

Standard:

DIN 3124

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Width across flats (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart