{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 250 mm | |
Square drive | 1/2 in | |
Square with Wobble-Fix | with angle of inclination | |
Type of product | Extension |
Article number | 641135 250 | |
EAN / GTIN | 4991644126644 | |
Manufacturer number | 4763-250 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Extension, 1/2 inch “Wobble-Fix”, overall length: 250mm |
|||||
Square drive | 1/2 in | 1/2 in | 1/2 in | 1/2 in | 1/2 in |
overall length | 250 mm | 250 mm | 250 mm | 250 mm | 250 mm |
with QuickRelease | no | ||||
Standard | DIN EN IEC 60900 / VDE 0682-201 | ||||
Surface | plastic insulated | ||||
Square with Wobble-Fix | with angle of inclination | with angle of inclination | |||
Type of product | Extension | Extension | Extension | Extension | Extension |