{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 250 mm | |
Square drive | 1/2 in | |
Type of product | Extension |
Article number | 641029 250 | |
EAN / GTIN | 4067263105183 | |
Manufacturer number | 641029 250 |
This article |
Recommendations |
|||
---|---|---|---|---|
Extension, 1/2 inch 250 mm |
||||
Square drive | 1/2 | 1/2 | 1/2 | 1/2 |
overall length | 250 | 250 | 250 | 250 |
with QuickRelease | no | |||
Standard | DIN EN IEC 60900 / VDE 0682-201 | |||
Surface | plastic insulated | |||
Square with Wobble-Fix | with angle of inclination | |||
Type of product | Extension | Extension | Extension | Extension |