• The item cannot be ordered due to missing prices.

Extension, 1/2 inch, overall length: 125mm

Article no.: 641029 125

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

overall length 125 mm
Square drive 1/2 in
Type of product Extension

Identification numbers & Classifications

Article number 641029 125
EAN / GTIN 4067263736967
Manufacturer number 641029 125

Description

Version:

Material selection and special forging method guarantee optimal functioning and long life.
Drives and connectors can be assembled “blind” due to chamfered edges on male and female couplings and four snap grooves. With “collar” for totally solid but freely interchangeable fit.

Standard:

DIN 3123-B 12.5
External square drive to DIN 3120-A 12.5 with sprung ball, internal square drive to DIN 3120-C 12.5 with grooves.

Material:

Chrome vanadium steel, chrome-plated.

Suitable for:

Manual use.

Downloads & documents

Compare with similar products

This article


Recommendations


Extension, 1/2 inch, overall length: 125mm

Extension, 1/2 inch, overall length: 125mm

Square drive 1/2 in 1/2 in 1/2 in
overall length 125 mm 125 mm 125 mm
Type of product Extension Extension Extension

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart