• The item cannot be ordered due to missing prices.

Extension, 1/2 inch “Wobble-Fix” 125 mm

Article no.: 641135 125

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • Square drive: 1/2
  • Square with Wobble-Fix: with angle of inclination

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 125 mm
Square drive 1/2 in
Square with Wobble-Fix with angle of inclination
Type of product Extension

Identification numbers & Classifications

Article number 641135 125
EAN / GTIN 4991644126637
Manufacturer number 4763-125

Description

Version:

Material selection and special forging process guarantee optimal functioning and long life.
“Blind” interlocking possible due to bevelled edges on male and female coupling. Pivot angle up to 15° available to either side.
Two-stage extension, can be fixed by registration.

Standard:

External square drive to DIN 3120-A 12.5 with sprung ball, internal square drive to DIN 3120-C 12.5 with grooves.

Material:

Chrome vanadium steel, chrome-plated.

Suitable for:

Manual use.

Downloads & documents

Compare with similar products

This article


Recommendations


Extension, 1/2 inch “Wobble-Fix” 125 mm

Extension, 1/2 inch “Wobble-Fix” 125 mm

Square drive 1/2 1/2
overall length 125 125
Square with Wobble-Fix with angle of inclination with angle of inclination
Type of product Extension Extension

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart