{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of pieces | 23 | |
Square drive | 1/2 in | |
Width across flats range, hexagon sockets | 10-34 mm | |
Packaging | Sheet metal case | |
Length | 445 mm | |
Width | 187 mm | |
Height | 51 mm | |
Drive profile | Hexagon socket | |
Width across flats | metric | |
Type of product | Socket spanner |
Article number | 637817 6 | |
Manufacturer number | 637817 6 |