This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Socket set 1/2 inch square drive 23 pieces, Type: 12

Article no.: 637817 12

Select article variation and quantity

Type Unit price incl. VAT
  • Square drive: 1/2
  • Width across flats range, bi-hex sockets: 10-34

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 23
Square drive 1/2 in
Width across flats range, bi-hex sockets 10-34 mm
Packaging Sheet metal case
Length 445 mm
Width 187 mm
Height 51 mm
Drive profile Bi-hex socket
Width across flats metric
Type of product Socket spanner

Identification numbers & Classifications

Article number 637817 12
Manufacturer number 637817 12

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.
With bi-hexagon sockets No. 642220.

Application:

For hexagon head screws / nuts with thread M6 − M22.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

Hexagon sockets: 17 pcs. size 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24; 27; 30; 32; 34 mm
T-handle: 1 pc. 641320
Extensions: 3 pcs. No. 641020 size 75; 130; 255
Universal joint: 1 pc. No. 641620
Ratchet: 1 pc. No. 640220
Presented in: Sheet metal case

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart