{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | E8 | |
Square drive | 3/8 in | |
Profile size A | 7.5 mm | |
⌀ drive output end | 10.5 mm | |
Length | 28 mm | |
Drive profile | Socket for TORX® screws | |
Type of product | Socket insert |
Article number | 637450 E8 | |
EAN / GTIN | 4018754003686 | |
Manufacturer number | 02270008 |
This article |
Recommendations |
|
---|---|---|
Socket, 3/8 inch for Torx®, Torx® profile: E8 |
||
⌀ drive output end | 10.5 mm | 9.6 mm |
Drive profile | Socket for TORX® screws | Socket for TORX® screws |
Square drive | 3/8 in | 1/4 in |
Length | 28 mm | 25 mm |
Torx® profile | E8 | E8 |
Profile size A | 7.5 mm | 7.5 mm |
Type of product | Socket insert | Socket insert |