• The item cannot be ordered due to missing prices.

Socket, 3/8 inch for Torx® E12

Article no.: 637450 E12

Select article variation and quantity

Torx® profile Unit price incl. VAT
  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Torx® profile E12
Square drive 3/8 in
Profile size A 11.1 mm
⌀ drive output end 14.9 mm
Length 28 mm
Drive profile Socket for TORX® screws
Type of product Socket insert

Identification numbers & Classifications

Article number 637450 E12
EAN / GTIN 4018754003709
Manufacturer number 02270012

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Internal square to DIN 3120.
Optimum grain orientation due to special forging process. Close tolerance width across flats. Hardened in an oil bath, stress-relieved and distortion-free for a precision fit. Smoothed finish.

Material:

HPQ® high performance steel, non-flaking chrome-plated over nickel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart