• The item cannot be ordered due to missing prices.

Socket, 3/8 inch for Torx® E5

Article no.: 637450 E5

Select article variation and quantity

Torx® profile Unit price incl. VAT
  • Square drive: 3/8

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Torx® profile E5
    Square drive 3/8 in
    Profile size A 4.7 mm
    ⌀ drive output end 7 mm
    Length 28 mm
    Drive profile Socket for TORX® screws
    Type of product Socket insert

    Identification numbers & Classifications

    Article number 637450 E5
    EAN / GTIN 4018754003655
    Manufacturer number 02270005

    Description

    Version:

    Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Internal square to DIN 3120.
    Optimum grain orientation due to special forging process. Close tolerance width across flats. Hardened in an oil bath, stress-relieved and distortion-free for a precision fit. Smoothed finish.

    Material:

    HPQ® high performance steel, non-flaking chrome-plated over nickel.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Socket, 3/8 inch for Torx®  E5

    Socket, 3/8 inch for Torx® E5

    ⌀ drive output end 7 6.7
    Drive profile Socket for TORX® screws Socket for TORX® screws
    Square drive 3/8 1/4
    Length 28 25
    Torx® profile E5 E5
    Profile size A 4.7 4.7
    Type of product Socket insert Socket insert

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart